Foam Sheet, AntiStatic Poly, 3/8x24x24

VALUE BRAND| Zoro #: G2470614| Mfr #: 5GCT5

$4.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: pink
Finish: Smooth
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2470614 Mfr #: 5GCT5
Item: Foam SheetType: Open Cell
Width Tolerance: +/-0.250"Length: 24"
Thickness Tolerance: +/-0.250"Finish: Smooth
Length Tolerance: +/-0.250"Color: pink
Thickness: 3/8"Density: 1.4 lbs. cu. ft.
Width: 24"Stretch Limit: 200%
Tensile Strength (PSI): 13Firmness @ 25% Deflection (PSI): 35
Temp. Range (F): -20 to 150Backing Type: Plain
Material: Anti-Static PolyurethaneCountry of Origin (subject to change): United States

Product Description

Establish an orderly toolbox and more with this foam sheet from Value Brand. This open cell foam sheet is made of anti-static polyurethane and is 3/8" thick. The dimensions are 24" long and 24" wide. This foam sheet comes in a pink color with a smooth finish. The temperature range is from -20 to 150 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. The density is 1.4 lbs. cu. ft.

Product Reviews