BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Foam Sheet, Crosslink, Poly, 1/2x12x12, Wht

VALUE BRAND| Zoro #: G0862617| Mfr #: 5GCF9

$7.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 150
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862617 Mfr #: 5GCF9
Package Quantity: 1Temp. Range (F): -20 to 150
Length: 12"Finish: Coarse Cell
Width: 12"Thickness Tolerance: +/-0.063"
Length Tolerance: +/-0.250"Density: 2 lbs./cu. ft.
Thickness: 1/2"Type: Crosslinked
Backing Type: AdhesiveMaterial: Polyethylene
Color: WhiteWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 0.5
Standards: UL 94HF1Tensile Strength (PSI): 32
Firmness @ 25% Deflection (PSI): 9Country of Origin (subject to change): United States

Description

Foam Sheet, Crosslinked, Material Polyethylene, Thickness 1/2 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color White, Backing Type Adhesive, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.063 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2 lbs./cu. ft.

Reviews