Foam Sheet, Crosslink, Poly, 1/2x24x24, Gry

VALUE BRAND| Zoro #: G0554382| Mfr #: 5GCT9

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Coarse Cell
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0554382 Mfr #: 5GCT9
Length Tolerance: +/-0.250"Item: Foam Sheet
Tensile Strength (PSI): 32Stretch Limit: 0.5
Temp. Range (F): -20 to 150Finish: Coarse Cell
Density: 2 lbs./cu. ft.Firmness @ 25% Deflection (PSI): 9
Width Tolerance: +/-0.250"Thickness Tolerance: +/-0.063"
Material: PolyethyleneType: Crosslinked
Backing Type: AdhesiveThickness: 1/2"
Width: 24"Length: 24"
Color: CharcoalCountry of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand has been designed to provide positive tool control, eliminate foreign object damage and more. This crosslinked foam sheet is made of polyethylene and is 1/2" thick. The dimensions are 24" long and 24" wide. The density is 2 lbs./cu. ft. This foam sheet comes in a charcoal color with a coarse cell finish. The temperature range is from -20 to 150 degrees Fahrenheit. A adhesive backing type ensures prime flexibility and strength.

Product Reviews