KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Crosslink, Poly, 1/2x24x24, Wht

VALUE BRAND| Zoro #: G1140492| Mfr #: 5GCT7

$25.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.250"
Type: Crosslinked
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140492 Mfr #: 5GCT7
Width: 24"Width Tolerance: +/-0.250"
Type: CrosslinkedColor: White
Thickness: 1/2"Finish: Coarse Cell
Temp. Range (F): -20 to 150Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 24"
Package Quantity: 1Thickness Tolerance: +/-0.063"
Tensile Strength (PSI): 32Backing Type: Plain
Stretch Limit: 0.5Material: Polyethylene
Standards: UL 94HF1Length Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 9Country of Origin (subject to change): United States

Description

Foam Sheet, Crosslinked, Material Polyethylene, Thickness 1/2 In, Width 24 In, Length 24 In, Finish Coarse Cell, Color White, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.063 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2 lbs./cu. ft.

Reviews