Foam Sheet, Crosslink, Poly, 1/2x24x24, Wht

VALUE BRAND| Zoro #: G1204086| Mfr #: 5GCT8

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204086 Mfr #: 5GCT8
Firmness @ 25% Deflection (PSI): 9Stretch Limit: 0.5
Finish: Coarse CellThickness Tolerance: +/-0.063"
Item: Foam SheetMaterial: Polyethylene
Temp. Range (F): -20 to 150Density: 2 lbs./cu. ft.
Length Tolerance: +/-0.250"Type: Crosslinked
Width Tolerance: +/-0.250"Tensile Strength (PSI): 32
Backing Type: AdhesiveStandards: UL 94HF1
Thickness: 1/2"Width: 24"
Length: 24"Color: White
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Crosslinked, Material Polyethylene, Thickness 1/2 In, Width 24 In, Length 24 In, Finish Coarse Cell, Color White, Backing Type Adhesive, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.063 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2 lbs./cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.