KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Crosslink, Poly, 1x12x12, Gry

VALUE BRAND| Zoro #: G0942882| Mfr #: 5GCJ9

$14.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/-0.250"
Type: Crosslinked
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942882 Mfr #: 5GCJ9
Width: 12"Width Tolerance: +/-0.250"
Type: CrosslinkedColor: Charcoal
Thickness: 1"Finish: Coarse Cell
Temp. Range (F): -20 to 150Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 12"
Package Quantity: 1Thickness Tolerance: +/-0.063"
Tensile Strength (PSI): 32Backing Type: Plain
Stretch Limit: 0.5Material: Polyethylene
Length Tolerance: +/-0.250"Firmness @ 25% Deflection (PSI): 9
Country of Origin (subject to change): United States

Description

Foam Sheet, Crosslinked, Material Polyethylene, Thickness 1 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color Charcoal, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.063 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2 lbs./cu. ft.

Reviews