Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Foam Sheet, Crosslink, Poly, 1x12x12, Gry

VALUE BRAND| Zoro #: G0324247| Mfr #: 5GCK5

$13.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 150
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324247 Mfr #: 5GCK5
Package Quantity: 1Temp. Range (F): -20 to 150
Length: 12"Finish: Coarse Cell
Width: 12"Thickness Tolerance: +/-0.063"
Length Tolerance: +/-0.250"Density: 2 lbs./cu. ft.
Thickness: 1"Type: Crosslinked
Backing Type: AdhesiveMaterial: Polyethylene
Color: CharcoalWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 0.5
Tensile Strength (PSI): 32Firmness @ 25% Deflection (PSI): 9
Country of Origin (subject to change): United States

Description

Foam Sheet, Crosslinked, Material Polyethylene, Thickness 1 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color Charcoal, Backing Type Adhesive, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.063 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2 lbs./cu. ft.

Reviews