Foam Sheet, Crosslink, Poly, 1x48x48, Gry

VALUE BRAND| Zoro #: G1535572| Mfr #: 5GDH7

$179.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Width Tolerance: +/-0.250"
Type: Crosslinked
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535572 Mfr #: 5GDH7
Width: 48"Width Tolerance: +/-0.250"
Type: CrosslinkedColor: Charcoal
Thickness: 1"Finish: Coarse Cell
Temp. Range (F): -20 to 150Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 48"
Package Quantity: 1Thickness Tolerance: +/-0.063"
Tensile Strength (PSI): 32Backing Type: Plain
Stretch Limit: 0.5Material: Polyethylene
Length Tolerance: +/-0.250"Firmness @ 25% Deflection (PSI): 9
Country of Origin (subject to change): United States

Description

Foam Sheet, Crosslinked, Material Polyethylene, Thickness 1 In, Width 48 In, Length 48 In, Finish Coarse Cell, Color Charcoal, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.063 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2 lbs./cu. ft.

Reviews