JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Foam Sheet, Crosslink, Poly, 3/4x12x12, Gry

VALUE BRAND| Zoro #: G0768966| Mfr #: 5GCK7

$9.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768966 Mfr #: 5GCK7
Temp. Range (F): -20 to 150Finish: Coarse Cell
Length Tolerance: +/-0.250"Item: Foam Sheet
Thickness Tolerance: +/-0.063"Density: 2 lbs./cu. ft.
Firmness @ 25% Deflection (PSI): 9Material: Polyethylene
Color: CharcoalWidth Tolerance: +/-0.250"
Type: CrosslinkedStretch Limit: 0.5
Tensile Strength (PSI): 32Backing Type: Adhesive
Thickness: 3/4"Width: 12"
Length: 12"Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand are a great solution for keeping your tools damage-free, perfectly organized and more. This crosslinked foam sheet is made of polyethylene and is 3/4" thick. The dimensions are 12" long and 12" wide. A adhesive backing type ensures prime flexibility and strength. This foam sheet comes in a charcoal color with a coarse cell finish. The temperature range is from -20 to 150 degrees Fahrenheit. The density is 2 lbs./cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.