Foam Sheet, Crosslink, Poly, 3/4x12x12, Wht

VALUE BRAND| Zoro #: G1521904| Mfr #: 5GCK2

$11.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: white
Finish: Coarse Cell
Item: Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1521904 Mfr #: 5GCK2
Item: Foam SheetThickness Tolerance: +/-0.063"
Width Tolerance: +/-0.250"Temp. Range (F): -20 to 150
Type: CrosslinkedLength Tolerance: +/-0.250"
Tensile Strength (PSI): 32Stretch Limit: 0.5
Density: 2 lbs./cu. ft.Firmness @ 25% Deflection (PSI): 9
Finish: Coarse CellMaterial: Polyethylene
Backing Type: PlainStandards: UL 94HF1
Thickness: 3/4"Width: 12"
Length: 12"Color: white
Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This crosslinked foam sheet is made of polyethylene and is 3/4" thick. The dimensions are 12" long and 12" wide. The density is 2 lbs./cu. ft. This foam sheet comes in a white color with a coarse cell finish. The temperature range is from -20 to 150 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength.

Product Reviews