Foam Sheet, Crosslink, Poly, 3/4x24x24, Gry

VALUE BRAND| Zoro #: G1860871| Mfr #: 5GCW2

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860871 Mfr #: 5GCW2
Stretch Limit: 0.5Length Tolerance: +/-0.250"
Finish: Coarse CellThickness Tolerance: +/-0.063"
Item: Foam SheetMaterial: Polyethylene
Temp. Range (F): -20 to 150Color: Charcoal
Density: 2 lbs./cu. ft.Firmness @ 25% Deflection (PSI): 9
Type: CrosslinkedWidth Tolerance: +/-0.250"
Tensile Strength (PSI): 32Length: 24"
Backing Type: AdhesiveThickness: 3/4"
Width: 24"Country of Origin (subject to change): United States

Product Description

This foam sheet from Value Brand make it easy to organize tools, prevent damage and more. This crosslinked foam sheet is made of polyethylene and is 3/4" thick. The dimensions are 24" long and 24" wide. The density is 2 lbs./cu. ft. The temperature range is from -20 to 150 degrees Fahrenheit. This foam sheet comes in a charcoal color with a coarse cell finish. A adhesive backing type ensures prime flexibility and strength.

Product Reviews

Save 15%. Sign up for Z-mail.