Foam Sheet, Ethylene Vinyl, 1 x 12 x 12 In

VALUE BRAND| Zoro #: G0451945| Mfr #: 5GCJ5

$8.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451945 Mfr #: 5GCJ5
Item: Foam SheetStandards: -
Color: CharcoalThickness: 1"
Density: 2 lbs./cu. ft.Width: 12"
Type: Closed CellStretch Limit: 2
Tensile Strength (PSI): 50Firmness @ 25% Deflection (PSI): 0.4
Temp. Range (F): -70 to 180Backing Type: Plain
Material: Polyethylene VinylWidth Tolerance: +/-0.250"
Length: 12"Thickness Tolerance: +/-0.250"
Finish: Smooth CellularLength Tolerance: +/-0.250"
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Closed Cell, Material Polyethylene Vinyl, Thickness 1 In, Width 12 In, Length 12 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -70 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 50 PSI, Firmness @ 25% Deflection 0.40 PSI, Stretch Limit 200%, Density 2 lbs./cu. ft.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.