KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Ethylene Vinyl, 3/4x 12x 12 In

VALUE BRAND| Zoro #: G1642733| Mfr #: 5GCJ6

$7.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/-0.250"
Type: Closed Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642733 Mfr #: 5GCJ6
Width: 12"Width Tolerance: +/-0.250"
Type: Closed CellColor: Charcoal
Thickness: 3/4"Finish: Smooth Cellular
Temp. Range (F): -70 to 180Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 12"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 50Backing Type: Plain
Stretch Limit: 2Material: Polyethylene Vinyl
Standards: -Length Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 0.4Country of Origin (subject to change): United States

Description

Foam Sheet, Closed Cell, Material Polyethylene Vinyl, Thickness 3/4 In, Width 12 In, Length 12 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -70 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 50 PSI, Firmness @ 25% Deflection 0.40 PSI, Stretch Limit 200%, Density 2 lbs./cu. ft.

Reviews