KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Lam Poly, Char, 1x24x24 In

VALUE BRAND| Zoro #: G0904224| Mfr #: 5GCW8

$24.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-1.000"
Type: Open Cell Polyurethane Laminated to Closed Cell Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904224 Mfr #: 5GCW8
Width: 24"Width Tolerance: +/-1.000"
Type: Open Cell Polyurethane Laminated to Closed Cell PolyethyleneColor: Charcoal
Thickness: 1"Finish: Smooth
Temp. Range (F): -20 to 150Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 24"
Package Quantity: 1Thickness Tolerance: +/-0.013"
Tensile Strength (PSI): 25Backing Type: Plain
Stretch Limit: 120%Material: Polyurethane/Polyethylene
Standards: -Length Tolerance: +/-1.000"
Firmness @ 25% Deflection (PSI): 100Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell Polyurethane Laminated to Closed Cell Polyethylene, Material Polyurethane/Polyethylene, Thickness 1 In, Width 24 In, Length 24 In, Finish Smooth, Color Charcoal, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.013 In, Width Tolerance +/-1.000 In, Length Tolerance +/-1.000 In, Tensile Strength 25 PSI, Firmness @ 25% Deflection 100 PSI, Stretch Limit 120%, Density 2 lbs./cu. ft.

Reviews