KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Sheet, Lam Poly, Char, 1x24x48 In

VALUE BRAND| Zoro #: G1403132| Mfr #: 5GDG3

$49.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-1.000"
Type: Open Cell Polyurethane Laminated to Closed Cell Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403132 Mfr #: 5GDG3
Width: 24"Width Tolerance: +/-1.000"
Type: Open Cell Polyurethane Laminated to Closed Cell PolyethyleneColor: Charcoal
Thickness: 1"Finish: Smooth
Temp. Range (F): -20 to 150Density: 2 lbs./cu. ft.
Item: Foam SheetLength: 48"
Package Quantity: 1Thickness Tolerance: +/-0.013"
Tensile Strength (PSI): 25Backing Type: Plain
Stretch Limit: 120%Material: Polyurethane/Polyethylene
Length Tolerance: +/-1.000"Firmness @ 25% Deflection (PSI): 100
Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell Polyurethane Laminated to Closed Cell Polyethylene, Material Polyurethane/Polyethylene, Thickness 1 In., Width 24 In., Length 48 In., Finish Smooth, Color Charcoal, Backing Type Plain, Temp. Range (F) -20 to 150, Thickness Tolerance +/-0.013 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Tensile Strength (PSI) 25, Firmness @ 25 Percent Deflection (PSI) 100, Stretch Limit 120 Percent, Density 2 lbs./cu. ft., Package Quantity 1

Reviews