20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Foam Sheet, Lam Poly, Charcoal, 2x12x12 In

VALUE BRAND| Zoro #: G2368326| Mfr #: 5GCL0

$10.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368326 Mfr #: 5GCL0
Item: Foam SheetType: Open Cell Polyurethane Laminated to Closed Cell Polyethylene
Length: 12"Thickness Tolerance: +/-0.013"
Finish: SmoothLength Tolerance: +/-1.000"
Color: CharcoalStandards: -
Thickness: 2"Density: 2 lbs./cu. ft.
Width: 12"Stretch Limit: 120%
Tensile Strength (PSI): 25Firmness @ 25% Deflection (PSI): 100
Temp. Range (F): -20 to 150Backing Type: Plain
Material: Polyurethane/PolyethyleneWidth Tolerance: +/-1.000"
Country of Origin (subject to change): United States

Product Description

Foam Sheet, Open Cell Polyurethane Laminated to Closed Cell Polyethylene, Material Polyurethane/Polyethylene, Thickness 2 In, Width 12 In, Length 12 In, Finish Smooth, Color Charcoal, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.013 In, Width Tolerance +/-1.000 In, Length Tolerance +/-1.000 In, Tensile Strength 25 PSI, Firmness @ 25% Deflection 100 PSI, Stretch Limit 120%, Density 2 lbs./cu. ft.
Save 15%. Sign up for Z-mail.