Foam Sheet, Poly, Charcoal, 1 x 48 x 54 In

VALUE BRAND| Zoro #: G1377442| Mfr #: 5GDL2

$83.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Width Tolerance: +/-0.250"
Type: Open Cell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377442 Mfr #: 5GDL2
Width: 48"Width Tolerance: +/-0.250"
Type: Open CellColor: Charcoal
Thickness: 1"Finish: Smooth Cellular
Temp. Range (F): -20 to 180Density: 2 lbs. cu/ft.
Item: Foam SheetLength: 54"
Package Quantity: 1Thickness Tolerance: +/-0.250"
Tensile Strength (PSI): 18Backing Type: PSA
Stretch Limit: 90%Material: Polyester
Standards: CAL 117/MVSS 302FRLength Tolerance: +/-0.250"
Firmness @ 25% Deflection (PSI): 0.55 - 0.74Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material Polyester, Thickness 1 In, Width 48 In, Length 54 In, Finish Smooth Cellular, Color Charcoal, Backing Type PSA, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 18 PSI, Firmness @ 25% Deflection 0.55 - 0.74 PSI, Stretch Limit 90%, Density 2 lbs. cu/ft., Standards CAL 117/MVSS 302FR

Reviews