STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Foam Sheet, Poly, Charcoal, 1/4x48x54

VALUE BRAND| Zoro #: G0289816| Mfr #: 5GDK7

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 180
Length: 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289816 Mfr #: 5GDK7
Package Quantity: 1Temp. Range (F): -20 to 180
Length: 54"Finish: Smooth Cellular
Width: 48"Thickness Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Density: 2 lbs. cu./ft.
Thickness: 1/4"Type: Open Cell
Backing Type: PSAMaterial: Polyester
Color: CharcoalWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 90%
Standards: CAL 117/MVSS 302FRTensile Strength (PSI): 18
Firmness @ 25% Deflection (PSI): 0.55 - 0.74Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material Polyester, Thickness 1/4 In, Width 48 In, Length 54 In, Finish Smooth Cellular, Color Charcoal, Backing Type PSA, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 18 PSI, Firmness @ 25% Deflection 0.55 - 0.74 PSI, Stretch Limit 90%, Density 2 lbs. cu./ft., Standards CAL 117/MVSS 302FR

Reviews