Foam Sheet, Poly, Charcoal, 1/8x48x54

VALUE BRAND| Zoro #: G1514947| Mfr #: 5GDK8

$22.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514947 Mfr #: 5GDK8
Item: Foam SheetType: Open Cell
Thickness Tolerance: +/-0.250"Finish: Smooth Cellular
Length Tolerance: +/-0.250"Color: Charcoal
Standards: CAL 117/MVSS 302FRThickness: 1/8"
Density: 2 lbs. cu./ft.Width: 48"
Stretch Limit: 90%Tensile Strength (PSI): 18
Firmness @ 25% Deflection (PSI): 0.55 - 0.74Temp. Range (F): -20 to 180
Backing Type: PSAMaterial: Polyester
Width Tolerance: +/-0.250"Length: 54"
Country of Origin (subject to change): United States

Product Description

Foam sheet from Value Brand is a great product that has been designed to help you protect your tools and more. This open cell foam sheet is made of polyester and is 1/8" thick. The dimensions are 54" long and 48" wide. This foam sheet comes in a charcoal color with a smooth cellular finish. A psa backing type ensures prime flexibility and strength. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 2 lbs. cu./ft.

Product Reviews

Save 15%. Sign up for Z-mail.