WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Foam Tape, 10 ft., Black, Sponge

VALUE BRAND| Zoro #: G1741083| Mfr #: 5MFG7

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stays Flexible to: -40 Degrees F
Material: Sponge
Mounting Type: Self-Adhesive
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1741083 Mfr #: 5MFG7
Stays Flexible to: -40 Degrees FMaterial: Sponge
Mounting Type: Self-AdhesiveInsert Material: Sponge
Overall Length: 10 ft.Item: Foam Seal
For Use With: Use On Windows/DoorsOverall Height: 3/8"
Sold As: RollOverall Width: 1-1/4"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Foam Seal, Overall Length 10 ft., Overall Width 1-1/4 In., Overall Height 3/8 In., Color Black, Material Sponge, Insert Material Sponge, Mounting Type Self-Adhesive, Stays Flexible to -40 Degrees F, For Use With Use On Windows/Doors, Sold As Roll

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews