FoamSheet, 220 Poly, Blue/Charcoal, 1x12x12

VALUE BRAND| Zoro #: G0706133| Mfr #: 5GCG7

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Density: Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
Item: Tool Organizer Foam Sheet
Firmness @ 25% Deflection (PSI): 9
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0706133 Mfr #: 5GCG7
Density: Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.Item: Tool Organizer Foam Sheet
Firmness @ 25% Deflection (PSI): 9Material: 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene
Width: 12"Package Quantity: 1
Thickness Tolerance: +/-0.250"Length Tolerance: +/-0.250"
Backing Type: PlainTensile Strength (PSI): 32
Length: 12"Temp. Range (F): -20 to 150
Width Tolerance: +/-0.250"Thickness: 1"
Stretch Limit: 0.5Finish: Coarse Cell
Type: Closed CellColor: Split Charcoal and Blue
Country of Origin (subject to change): United States

Product Description

Tool Organizer Foam Sheet, Closed Cell, Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene, Thickness 1 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color Split Charcoal and Blue, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strenth 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.

Product Reviews