FoamSheet, 220 Poly, Blue/Charcoal, 1x24x27

VALUE BRAND| Zoro #: G0848057| Mfr #: 5GDA2

$40.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Split Charcoal and Blue
Finish: Coarse Cell
Item: Tool Organizer Foam Sheet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0848057 Mfr #: 5GDA2
Finish: Coarse CellBacking Type: Plain
Thickness Tolerance: +/-0.250"Width Tolerance: +/-0.250"
Type: Closed CellFirmness @ 25% Deflection (PSI): 9
Length Tolerance: +/-0.250"Stretch Limit: 0.5
Tensile Strength (PSI): 32Density: Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
Material: 2 lb. Polyethylene/1.8 lb Dark Blue PolyethyleneThickness: 1"
Width: 24"Temp. Range (F): -20 to 150
Length: 27"Item: Tool Organizer Foam Sheet
Color: Split Charcoal and BlueCountry of Origin (subject to change): United States

Product Description

This tool organizer foam sheet from Value Brand is one of the best way to keep your tools snug, organized, and ready for use. This closed cell tool organizer foam sheet is made of 2 lb. polyethylene/1.8 lb dark blue polyethylene and is 1" thick. The dimensions are 27" long and 24" wide. This tool organizer foam sheet comes in a split charcoal and blue color with a coarse cell finish. The temperature range is from -20 to 150 degrees Fahrenheit. The density is Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft. A plain backing type ensures prime flexibility and strength.

Product Reviews