KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FoamSheet, 220 Poly, Blue/Charcoal, 2x12x12

VALUE BRAND| Zoro #: G0732706| Mfr #: 5GCG8

$27.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Thickness: 2"
Stretch Limit: 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732706 Mfr #: 5GCG8
Width: 12"Thickness: 2"
Stretch Limit: 0.5Material: 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene
Temp. Range (F): -20 to 150Thickness Tolerance: +/-0.250"
Package Quantity: 1Firmness @ 25% Deflection (PSI): 9
Width Tolerance: +/-0.250"Density: Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
Standards: -Type: Closed Cell
Color: Split Charcoal and BlueLength: 12"
Length Tolerance: +/-0.250"Finish: Coarse Cell
Tensile Strength (PSI): 32Item: Tool Organizer Foam Sheet
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Tool Organizer Foam Sheet, Closed Cell, Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene, Thickness 2 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color Split Charcoal and Blue, Backing Type Plain, Temp. Range -20 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.

Reviews