Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

FoamSheet, AntiStatic, 1/4x12x12, Pk2

VALUE BRAND| Zoro #: G0889777| Mfr #: 5GCE8

$3.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Temp. Range (F): 0 to 150
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889777 Mfr #: 5GCE8
Package Quantity: 2Temp. Range (F): 0 to 150
Length: 12"Finish: Coarse Cell
Width: 12"Thickness Tolerance: +/-0.250"
Length Tolerance: +/-0.250"Density: 2.2 lbs./cu. ft.
Thickness: 1/4"Type: Closed Cell
Backing Type: PlainMaterial: Anti-Static Polyethylene
Color: PinkWidth Tolerance: +/-0.250"
Item: Foam SheetStretch Limit: 0.5
Standards: Military spec. A-A-59136 type 1 class 1 grade BTensile Strength (PSI): 32
Firmness @ 25% Deflection (PSI): 9Country of Origin (subject to change): United States

Description

Foam Sheet, Closed Cell, Material Anti-Static Polyethylene, Thickness 1/4 In, Width 12 In, Length 12 In, Finish Coarse Cell, Color Pink, Backing Type Plain, Temp. Range 0 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2.2 lbs./cu. ft., Package Quantity 2

Reviews