LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Foil Roll, 309 SS, 0.002 Th x24 In W, 25 Ft

VALUE BRAND| Zoro #: G2245467| Mfr #: 4UGL2

$137.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245467 Mfr #: 4UGL2
Alloy Type: 309Finish: Plain
Typical Yield Strength (PSI): 30, 000Width: 24"
Length Tolerance: +/- 0.100"Temper: Soft
Typical Tensile Strength (PSI): 75, 000Item: Foil Roll
Width Tolerance: +/- 0.010"Material: stainless steel
Type: High TempStandards: A240
Thickness: 0.002"Thickness Tolerance: +/- 0.100"
Length: 25 ft.Country of Origin (subject to change): United States

Product Description

Foil Roll, High Temp Foil, Stainless Steel, 309, Thickness 0.002 In, Width 24 In, Length 25 ft, Finish Plain, Temper Soft, Thickness Tolerance +/-0.0002 In, Width Tolerance +/-.010, Length Tolerance +/-1 Linear Foot, Typical Tensile Strength 75,000 min PSI, Typical Yield Strength 30,000 min PSI, Standards A240

Product Reviews

Save 15%. Sign up for Z-mail.