20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Foil Roll, 309 SS, 0.002 Th x24 In W, 50 Ft

VALUE BRAND| Zoro #: G0479123| Mfr #: 4UGL3

$271.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479123 Mfr #: 4UGL3
Standards: A240Temper: Soft
Finish: PlainWidth Tolerance: +/- 0.010"
Thickness Tolerance: +/- 0.100"Material: Stainless Steel
Thickness: 0.002"Item: Foil Roll
Length Tolerance: +/- 0.100"Type: High Temp
Alloy Type: 309Width: 24"
Typical Yield Strength (PSI): 30000Typical Tensile Strength (PSI): 75000
Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Foil Roll, High Temp Foil, Stainless Steel, 309, Thickness 0.002 In, Width 24 In, Length 50 ft, Finish Plain, Temper Soft, Thickness Tolerance +/-0.0002 In, Width Tolerance +/-.010, Length Tolerance +/-1 Linear Foot, Typical Tensile Strength 75, 000 min PSI, Typical Yield Strength 30, 000 min PSI, Standards A240

Product Reviews

Save 15%. Sign up for Z-mail.