Foil Roll, 321 SS, 0.002 Th x24 In W, 10 Ft

VALUE BRAND| Zoro #: G0628406| Mfr #: 4UGL6

$52.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628406 Mfr #: 4UGL6
Material: stainless steelLength Tolerance: +/- 0.100"
Alloy Type: 321Finish: Plain
Typical Yield Strength (PSI): 30, 000Item: Foil Roll
Typical Tensile Strength (PSI): 75, 000Width Tolerance: +/- 0.010"
Thickness: 0.002"Type: High Corrosion Resistance
Thickness Tolerance: +/- 0.100"Temper: Soft
Standards: A240Width: 24"
Length: 10 ft.Country of Origin (subject to change): United States

Product Description

Foil Roll, Higher Corosion Resistance, Stainless Steel, 321, Thickness 0.002 In, Width 24 In, Length 10 ft, Finish Plain, Temper Soft, Thickness Tolerance +/-0.0002 In, Width Tolerance +/-.010, Length Tolerance +/-1 Linear Foot, Typical Tensile Strength 75,000 min PSI, Typical Yield Strength 30,000 min PSI, Standards A240
Save 15%. Sign up for Z-mail.