Foil Roll, 321 SS, 0.002 Th x24 In W, 25 Ft

VALUE BRAND| Zoro #: G2289201| Mfr #: 4UGL8

$106.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2289201 Mfr #: 4UGL8
Material: Stainless SteelItem: Foil Roll
Thickness: 0.002"Length Tolerance: +/- 0.100"
Thickness Tolerance: +/- 0.100"Standards: A240
Temper: SoftFinish: Plain
Alloy Type: 321Typical Yield Strength (PSI): 30, 000
Width Tolerance: +/- 0.010"Type: High Corrosion Resistance
Typical Tensile Strength (PSI): 75, 000Width: 24"
Length: 25 ft.Country of Origin (subject to change): United States

Product Description

Foil Roll, Higher Corosion Resistance, Stainless Steel, 321, Thickness 0.002 In, Width 24 In, Length 25 ft, Finish Plain, Temper Soft, Thickness Tolerance +/-0.0002 In, Width Tolerance +/-.010, Length Tolerance +/-1 Linear Foot, Typical Tensile Strength 75,000 min PSI, Typical Yield Strength 30,000 min PSI, Standards A240

Product Reviews

Save 15%. Sign up for Z-mail.