Foil Roll, Alum, 0.001 Th x 12 In W, 500 Ft

VALUE BRAND| Zoro #: G1585071| Mfr #: 4UGF4

$49.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585071 Mfr #: 4UGF4
Standards: B209Finish: Plain
Thickness Tolerance: +/- 0.100"Material: Aluminum
Item: Foil RollLength Tolerance: +/- 0.100"
Width Tolerance: +/- 0.010"Alloy Type: 1100
Typical Yield Strength: 5, 000 psiTypical Tensile Strength: 13, 000 psi
Temper: SoftThickness: 0.001"
Width: 12"Length: 500 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Aluminum, 1100, Thickness 0.001 In., Width 12 In., Length 500 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 13, 000 psi, Typical Yield Strength 5, 000 psi, Standards B209

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.