JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Foil Roll, Alum, 0.001 Th x18 In W, 1000 Ft

VALUE BRAND| Zoro #: G0991706| Mfr #: 4UGF7

$138.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0991706 Mfr #: 4UGF7
Alloy Type: 1100Thickness Tolerance: +/- 0.100"
Length Tolerance: +/- 0.100"Material: Aluminum
Finish: PlainWidth Tolerance: +/- 0.010"
Standards: B209Item: Foil Roll
Typical Yield Strength: 5, 000 psiTypical Tensile Strength: 13, 000 psi
Temper: SoftThickness: 0.001"
Width: 18"Length: 1000 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Aluminum, 1100, Thickness 0.001 In., Width 18 In., Length 1000 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 13,000 psi, Typical Yield Strength 5,000 psi, Standards B209

Product Reviews

Save 15%. Sign up for Z-mail.