20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Foil Roll, Brass, 0.005 Th x 2 In W, 15 Ft

VALUE BRAND| Zoro #: G2351824| Mfr #: 4UGX8

$76.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351824 Mfr #: 4UGX8
Standards: B36Temper: Soft
Finish: PlainTypical Yield Strength: 10, 000 psi
Thickness Tolerance: +/- 0.100"Material: Brass
Item: Foil RollLength Tolerance: +/- 0.100"
Typical Tensile Strength: 45, 000 psiWidth Tolerance: +/- 0.010"
Alloy Type: 260Thickness: 0.005"
Width: 2"Length: 15 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Brass, 260, Thickness 0.005 In., Width 2 In., Length 15 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 45,000 psi, Typical Yield Strength 10,000 psi, Standards B36

Product Reviews

Save 15%. Sign up for Z-mail.