Foil Roll, Brass, 0.006 Th x 1 In W, 100 Ft

VALUE BRAND| Zoro #: G1937074| Mfr #: 4UGZ5

$218.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937074 Mfr #: 4UGZ5
Standards: B36Temper: Soft
Finish: PlainTypical Yield Strength: 10, 000 psi
Thickness Tolerance: +/- 0.100"Material: Brass
Item: Foil RollLength Tolerance: +/- 0.100"
Typical Tensile Strength: 45, 000 psiWidth Tolerance: +/- 0.010"
Alloy Type: 260Thickness: 0.006"
Width: 1"Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Brass, 260, Thickness 0.006 In., Width 1 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 45, 000 psi, Typical Yield Strength 10, 000 psi, Standards B36

Product Reviews

Save 15%. Sign up for Z-mail.