Foil Roll, Brass, 0.006 Th x 1 In W, 50 Ft

VALUE BRAND| Zoro #: G2008964| Mfr #: 4UGY6

$116.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008964 Mfr #: 4UGY6
Material: BrassLength Tolerance: +/- 0.100"
Alloy Type: 260Finish: Plain
Item: Foil RollWidth Tolerance: +/- 0.010"
Typical Yield Strength: 10, 000 psiTypical Tensile Strength: 45, 000 psi
Thickness Tolerance: +/- 0.100"Temper: Soft
Standards: B36Thickness: 0.006"
Width: 1"Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Brass, 260, Thickness 0.006 In., Width 1 In., Length 50 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 45,000 psi, Typical Yield Strength 10,000 psi, Standards B36
Save 15%. Sign up for Z-mail.