Foil Roll, Brass, 0.006 Thx1/2 In W, 200 Ft

VALUE BRAND| Zoro #: G1164676| Mfr #: 4UGZ3

$222.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164676 Mfr #: 4UGZ3
Alloy Type: 260Length Tolerance: +/- 0.100"
Width Tolerance: +/- 0.010"Temper: Soft
Material: BrassItem: Foil Roll
Finish: PlainStandards: B36
Typical Yield Strength: 10, 000 psiTypical Tensile Strength: 45, 000 psi
Thickness Tolerance: +/- 0.100"Thickness: 0.006"
Width: 1/2"Length: 200 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Brass, 260, Thickness 0.006 In., Width 1/2 In., Length 200 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 45,000 psi, Typical Yield Strength 10,000 psi, Standards B36

Product Reviews

Save 15%. Sign up for Z-mail.