Foil Roll, Copper, 0.003 Th x 2 In W, 50 Ft

VALUE BRAND| Zoro #: G1332387| Mfr #: 231844

$60.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332387 Mfr #: 231844
Standards: B152Temper: Soft
Finish: PlainTypical Yield Strength: 8, 000 psi
Thickness Tolerance: +/- 0.100"Material: Copper
Item: Foil RollLength Tolerance: +/- 0.100"
Typical Tensile Strength: 26, 000 psiWidth Tolerance: +/- 0.010"
Alloy Type: 110Thickness: 0.003"
Width: 2"Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.003 In., Width 2 In., Length 50 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26, 000 psi, Typical Yield Strength 8, 000 psi, Standards B152

Product Reviews

Save 15%. Sign up for Z-mail.