KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foil Roll, Copper, 0.005 Tx1 1/2 InW, 100Ft

VALUE BRAND| Zoro #: G0638802| Mfr #: 4UGR2

$88.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Typical Tensile Strength: 26,000 psi
Width Tolerance: +/- 0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638802 Mfr #: 4UGR2
Width: 1-1/2"Typical Tensile Strength: 26,000 psi
Width Tolerance: +/- 0.010"Typical Yield Strength: 8,000 psi
Length: 100 ft.Alloy Type: 110
Item: Foil RollFinish: Plain
Temper: SoftThickness Tolerance: +/- 0.100"
Thickness: 0.005"Material: Copper
Standards: B152Length Tolerance: +/- 0.100"
Country of Origin (subject to change): United States

Description

Foil Roll, Copper, 110, Thickness 0.005 In., Width 1-1/2 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152

Reviews