Foil Roll, Copper, 0.010 Th x2 In W, 100 Ft

VALUE BRAND| Zoro #: G0643413| Mfr #: 4UGT9

$123.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643413 Mfr #: 4UGT9
Standards: B152Temper: Soft
Finish: PlainTypical Yield Strength: 8, 000 psi
Thickness Tolerance: +/- 0.100"Material: Copper
Item: Foil RollLength Tolerance: +/- 0.100"
Typical Tensile Strength: 26, 000 psiWidth Tolerance: +/- 0.010"
Alloy Type: 110Thickness: 0.010"
Width: 2"Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.010 In., Width 2 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26, 000 psi, Typical Yield Strength 8, 000 psi, Standards B152

Product Reviews

Save 15%. Sign up for Z-mail.