Foil Roll, Copper, 0.010 Th x6 In W, 100 Ft

VALUE BRAND| Zoro #: G0962805| Mfr #: 4UGX1

$460.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962805 Mfr #: 4UGX1
Typical Yield Strength: 8, 000 psiTemper: Soft
Standards: B152Material: Copper
Finish: PlainAlloy Type: 110
Typical Tensile Strength: 26, 000 psiWidth Tolerance: +/- 0.010"
Length Tolerance: +/- 0.100"Item: Foil Roll
Thickness: 0.010"Width: 6"
Length: 100 ft.Thickness Tolerance: +/- 0.100"
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.010 In., Width 6 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152
Save 15%. Sign up for Z-mail.