LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Foil Roll, Copper, 0.010 Tx1 1/2 InW, 100Ft

VALUE BRAND| Zoro #: G1602754| Mfr #: 4UGR4

$111.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602754 Mfr #: 4UGR4
Typical Tensile Strength: 26, 000 psiFinish: Plain
Standards: B152Typical Yield Strength: 8, 000 psi
Width Tolerance: +/- 0.010"Alloy Type: 110
Item: Foil RollTemper: Soft
Material: CopperLength Tolerance: +/- 0.100"
Thickness Tolerance: +/- 0.100"Thickness: 0.010"
Width: 1-1/2"Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.010 In., Width 1-1/2 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152

Product Reviews

Save 15%. Sign up for Z-mail.