Foil Roll, Copper, 0.016 Th x 2 In W, 50 Ft

VALUE BRAND| Zoro #: G2442045| Mfr #: 4UGT3

$124.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Typical Tensile Strength: 26,000 psi
Width Tolerance: +/- 0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442045 Mfr #: 4UGT3
Width: 2"Typical Tensile Strength: 26,000 psi
Width Tolerance: +/- 0.010"Typical Yield Strength: 8,000 psi
Length: 50 ft.Alloy Type: 110
Item: Foil RollFinish: Plain
Temper: SoftThickness Tolerance: +/- 0.100"
Thickness: 0.016"Material: Copper
Standards: B152Length Tolerance: +/- 0.100"
Country of Origin (subject to change): United States

Description

Foil Roll, Copper, 110, Thickness 0.016 In., Width 2 In., Length 50 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152

Reviews