JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Foil Roll, Copper, 0.016 Tx1/2 In W, 100 Ft

VALUE BRAND| Zoro #: G1878064| Mfr #: 4UGN9

$93.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878064 Mfr #: 4UGN9
Finish: PlainTypical Yield Strength: 8, 000 psi
Alloy Type: 110Length Tolerance: +/- 0.100"
Material: CopperStandards: B152
Item: Foil RollWidth Tolerance: +/- 0.010"
Temper: SoftTypical Tensile Strength: 26, 000 psi
Thickness Tolerance: +/- 0.100"Thickness: 0.016"
Width: 1/2"Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.016 In., Width 1/2 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152

Product Reviews

Save 15%. Sign up for Z-mail.