Shop Alternate Products
This Product is Discontinued
Zoro Select
Foil Roll, Copper, 0.021 Th x2 In W, 100 Ft (Discontinued)
Mfr # 4UGU2
Zoro # G1792402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Alloy Type 110
- Thickness 0.021 in
- Length 100 ft
- Width 2 in
- Temper Soft