Foil Roll, Copper, 0.021 Th x4 In W, 100 Ft

VALUE BRAND| Zoro #: G1585105| Mfr #: 4UGV7

$464.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585105 Mfr #: 4UGV7
Material: CopperAlloy Type: 110
Temper: SoftLength Tolerance: +/- 0.100"
Typical Tensile Strength: 26, 000 psiWidth Tolerance: +/- 0.010"
Typical Yield Strength: 8, 000 psiStandards: B152
Finish: PlainItem: Foil Roll
Length: 100 ft.Thickness Tolerance: +/- 0.100"
Thickness: 0.021"Width: 4"
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.021 In., Width 4 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152
Save 15%. Sign up for Z-mail.