JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Foil Roll, Copper, 0.021 Tx1/2 In W, 100 Ft

VALUE BRAND| Zoro #: G1339177| Mfr #: 4UGP1

$105.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1339177 Mfr #: 4UGP1
Finish: PlainItem: Foil Roll
Typical Tensile Strength: 26, 000 psiAlloy Type: 110
Width Tolerance: +/- 0.010"Length Tolerance: +/- 0.100"
Material: CopperStandards: B152
Temper: SoftTypical Yield Strength: 8, 000 psi
Thickness Tolerance: +/- 0.100"Thickness: 0.021"
Width: 1/2"Length: 100 ft.
Country of Origin (subject to change): United States

Product Description

Foil Roll, Copper, 110, Thickness 0.021 In., Width 1/2 In., Length 100 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 26,000 psi, Typical Yield Strength 8,000 psi, Standards B152

Product Reviews

Save 15%. Sign up for Z-mail.