Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft

VALUE BRAND| Zoro #: G1515333| Mfr #: 4UGJ1

$19.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Finish: Plain
Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515333 Mfr #: 4UGJ1
Length: 50 ft.Finish: Plain
Width: 6"Thickness Tolerance: +/- 0.100"
Length Tolerance: +/- 0.100"Thickness: 0.002"
Material: AluminumTypical Tensile Strength: 27,000 psi
Temper: Full HardWidth Tolerance: +/- 0.010"
Item: Foil RollAlloy Type: 1100
Typical Yield Strength: 24,000 psiStandards: B209
Country of Origin (subject to change): United States

Description

Foil Roll, Aluminum, 1100, Thickness 0.002 In., Width 6 In., Length 50 ft., Finish Plain, Temper Full Hard, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 27,000 psi, Typical Yield Strength 24,000 psi, Standards B209

Reviews