Foil Roll, Hvy Ga, Al, 0.016 Thx10 InW, 50Ft

VALUE BRAND| Zoro #: G1608424| Mfr #: 4UGH1

$126.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Finish: Plain
Width: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608424 Mfr #: 4UGH1
Length: 50 ft.Finish: Plain
Width: 10"Thickness Tolerance: +/- 0.100"
Length Tolerance: +/- 0.100"Thickness: 0.016"
Material: AluminumTypical Tensile Strength: 13,000 psi
Temper: SoftWidth Tolerance: +/- 0.010"
Alloy Type: 1100Typical Yield Strength: 5,000 psi
Standards: B209Country of Origin (subject to change): United States

Description

Foil Roll, Aluminum, 1100, Thickness 0.016 In., Width 10 In., Length 50 ft., Finish Plain, Temper Soft, Thickness Tolerance +/- 0.100 In., Width Tolerance +/- 0.010 In., Length Tolerance +/- 0.100 In., Typical Tensile Strength 13,000 psi, Typical Yield Strength 5,000 psi, Standards B209

Reviews