KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Alum Ramp, Bi-Fold, 500Lb

VALUE BRAND| Zoro #: G0839027| Mfr #: 5JDT5

$106.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Load Capacity: 500 lb.
Type: Bi-Fold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839027 Mfr #: 5JDT5
Width: 12"Load Capacity: 500 lb.
Type: Bi-FoldItem: Folding Aluminum Ramp
Length: 85"Material: Aluminum
Country of Origin (subject to change): China

Description

Folding Aluminum Ramp, Bi-Fold, Load Capacity 500 Lb., Overall Length 7.08 Ft., Overall Width 12 In., Aluminum Rod Rungs Surface, Aluminum

Reviews