JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Folding Easel, 27-1/2 x 39in.

VALUE BRAND| Zoro #: G2379727| Mfr #: 1NUK1

$188.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2379727 Mfr #: 1NUK1
Board Properties: MagneticItem: Dry Erase Board
Dry Erase Product Grouping: Dry Erase BoardDry Erase Surface Finish: Gloss
Includes: Non-Skid Rubber FeetDry Erase Surface Type: Porcelain
Dry Erase Height: 39"Board Frame Material: Steel
Dry Erase Width: 27-1/2"Mounting/Mobility Type: Easel Mounted, Portable/Carry
Adjustable Height Range: 45" to 74"Frame Material: Steel
Frame Color: BlackCountry of Origin (subject to change): China

Product Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Easel Mounted, Portable/Carry, Dry Erase Height 39 In., Dry Erase Width 27-1/2 In., Dry Erase Surface Finish Gloss, Adjustable Height Range 45 In. to 74 In., Frame Color Black, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Porcelain, Includes Non-Skid Rubber Feet, Dry Erase Board

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.