Folding Hand Truck, 175 lb.Load Cap.

VALUE BRAND| Zoro #: G0622325| Mfr #: 2NXC6

$54.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622325 Mfr #: 2NXC6
Wheel Material: RubberWheel Type: Rubber
Noseplate Depth: 11"Includes: Bungee
Item: Folding Hand TruckFinish: Powder Coated
Color: Silver/BlackHand Truck Handle Type: Continuous Frame
Overall Height: 38-3/4"Load Capacity: 175 lb.
Noseplate Width: 15"Overall Depth: 16-1/2"
Folded Depth: 2-1/8"Folded Height: 27-5/8"
Folded Width: 15-1/2"Material: Steel/Polypropylene
Wheel Diameter: 5"Wheel Width: 1-3/8"
Wheel Bearings: 5"Overall Width: 15-1/2"
Country of Origin (subject to change): China

Product Description

Folding Hand Truck, Load Capacity 175 lb., Hand Truck Handle Type Continuous Frame, Overall Height 38-3/4 In., Overall Width 15-1/2 In., Overall Depth 16-1/2 In., Noseplate Width 15 In., Noseplate Depth 11 In., Material Steel/Polypropylene, Wheel Type Rubber, Color Silver/Black, Powder Coated Finish, Folded Height 27-5/8 In., Folded Width 15-1/2 In., Folded Depth 2-1/8 In., Wheel Bearings 5 In., Wheel Width 1-3/8 In., Wheel Diameter 5 In., Includes Bungee, Wheel Material Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.