Folding Handle, Black, L 5 In

VALUE BRAND| Zoro #: G2344675| Mfr #: 1XNY9

$11.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 1-9/16"
Finish: matte
Overall Width: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344675 Mfr #: 1XNY9
Projection: 1-9/16"Finish: matte
Overall Width: 15/32"Grip Dia.: 1/4"
Material: AluminumMounting Hole Center to Center: 5-3/64"
Color: BlackThread Depth: 7/32"
Item: Folding Pull HandleHardware: Not included
Screw Size: 8-32Load Rated (Y/N): N
Mounting Type: Threaded HolesCountry of Origin (subject to change): United States

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 5-3/64 In., Projection 1-9/16 In., Grip Dia. 1/4 In., Screw Size 8-32, Overall Width 15/32 In., Thread Depth 7/32 In., Black, Hardware Not Included

Reviews